Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-FNPSM, 1/2-14, El
Mfr # 2049-8-8S
Zoro # G2777512
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
Product Information
- Brand Aeroquip
- MFR # 2049-8-8S
- Zoro # G2777512
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 2 | 1/2"-14 |
Length (In.) | 2.23 |
Fitting Thread Size 1 | 1/2"-14 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Details
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape 45 Degrees Elbow, Swivel, 3,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Double Bolt or Band, 2 1/2 in Hose I.D, 2-1/2 in Thread (3LZ97)
- BANDO S3M-150 Timing Belt, 100-S3M-150 (100-S3M-150)
- FORMSPRAG Backstop, Metal (CL4605-179FD)
- DYNABRADE Plug-In Housing (11102)
- AEROQUIP Adpt, MNPT-FNPT, 3/8-18, 1/2-14, Straight (2040-6-8S)
- AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/8-14, Strt (2240-8-10s)
- AEROQUIP Adpt, MSAE-MJIC, 9/16-18, El (2062-6-6S)
- AEROQUIP Adpt, MORB-MJIC, 9/16-18, 7/16-20, El, 1.25In (2062-6-4S)
- AEROQUIP Adpt, MORB, 3/4-16, Plug (900598-8S)
- AEROQUIP Adpt, FNPT-FNPSM Swl, 1/2-14, Strt (2046-8-8S)
- WORLD WIDE FITTINGS Male JIC Plug (5229X16)
- Aeroquip Hydraulic Hoses & Fittings