Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-FNPSM, 1/8-27, El
Mfr # 2049-2-2S
Zoro # G0660843
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/8 in x 1/8 in
Product Information
- Brand Aeroquip
- MFR # 2049-2-2S
- Zoro # G0660843
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 1/8 in |
Thread Size | 1/8"-27 |
Length (In.) | 1.37 |
Fitting Thread Size 1 | 1/8"-27 |
Fitting Thread Size 2 | 1/8"-27 |
Hose Fitting B Size | 1/8 in |
Hose Fitting A Size | 1/8 in |
Details
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape 45 Degrees Elbow, Swivel, 6,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS MK3 SERIES SOLENOID VALVE (031SA400E000061)
- LEESON Washdown Motor, 5 HP, Rigid Base, 60 Hz (132197.00)
- DODGE AK27 X 5/8 Sheave (AK27 X5/8)
- CONTINENTAL 3/8" x 15' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-15-11)
- AEROQUIP Adpt, MSAE-MJIC, 9/16-18, El (2062-6-6S)
- AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Straight (2027-8-8S)
- AEROQUIP Adpt, FNPT-FNPSM Swl, 1/2-14, Strt (2046-8-8S)
- AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, Strt (2021-6-6S)
- AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, El, 0.95In (2023-6-6S)
- AEROQUIP Adpt, MORB, 9/16-18, Plug (900598-6S)
- AEROQUIP Adpt, MJIC, 1-1/16-12, Plug (900599-12S)
- Aeroquip Hydraulic Hose Adapters & Plugs