Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-FNPSM Swl, 1/4-18, Strt
Mfr # 2045-4-4S
Zoro # G2107427
original price:
$5.75
5% off
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in
Product Information
- Brand Aeroquip
- MFR # 2045-4-4S
- Zoro # G2107427
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Thread Size | 1/4"-18 |
Length (In.) | 1.25 |
Fitting Thread Size 2 | 1/4"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Details
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Straight, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLAIR Air Compressor, 1.5 HP, 115VAC, 135 psi (5520MK103-0072)
- FAG BEARINGS Radial Bearing, Double Row, 25mm Bore (2205-2RS-TVH)
- MITSUBOSHI 2/B148 151Inch Outside Length, 2 Ribs (2RB148)
- DODGE Sc/Gt, E-Z Kleen BalllBrng Mtd Units/Inserts, F4B-SCEZ-107-PCR (F4B-SCEZ-107-PCR)
- AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, El (2024-12-12S)
- AEROQUIP Adpt, MORB-MJIC, 9/16-18, 7/16-20, El, 1.25In (2062-6-4S)
- AEROQUIP Adpt, MSAE-MJIC, 3/4-16, El (2062-8-8S)
- AEROQUIP Adpt, FNPT-FJIC, 1/8-27, 7/16-20, Strt (2242-2-4S)
- AEROQUIP Adpt, FNPT-FJIC, 1-11-1/2, 1-5/16-12, Strt (2242-16-16s)
- AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, Strt (2021-12-12S)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X12X16)
- Aeroquip Hydraulic Hoses & Fittings