Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-FNPT, 1/2-14, 3/8-18, St El
Mfr # 2089-8-6S
Zoro # G2610268
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in, 1/2 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 3/8 in
Product Information
- Brand Aeroquip
- MFR # 2089-8-6S
- Zoro # G2610268
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in, 1/2 in |
Fitting Size | 1/2 in x 3/8 in |
Thread Size | 1/2"-14, 3/8"-18 |
Fitting Thread Size 1 | 1/2"-14 |
Length (In.) | 1.47 |
Fitting Thread Size 2 | 3/8"-18 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 1.47 in |
Details
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, 3/8 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.47 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 1.437in ID, Nitrile Rubber (IN36.5153.979.52TC)
- FESTO Standards-Based Cylinder DSNU-25-60-PPS-A (DSNU-25-60-PPS-A)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS3211FG-N02-11S)
- BOSTON GEAR Shaft Coupler Body (FC25 3/4)
- AEROQUIP Adpt, MJIC, 1-5/8-12, Plug, 1.45In (900599-20S)
- AEROQUIP Adpt, MNPT-FJIC, 1/2-14, Strt (2018-8-8S)
- AEROQUIP Adpt, MORB-MJIC, 9/16-18, 7/16-20, El, 1.25In (2062-6-4S)
- AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Blkhd (2041-8-8S)
- AEROQUIP Adpt, MNPT-FJIC, 3/4-14, 1-1/16-12, Strt (2018-12-12S)
- AEROQUIP Adpt, MJIC-FJIC, 1-1/16-12, 1-5/16-12, Strt (221501-16-12s)
- AEROQUIP Adpt, MORB-FNPT, 1-5/16-12, 3/4-14, Strt (2216-12-16S)
- Aeroquip Hydraulic Hoses & Fittings