Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-5/8-12
Mfr # 2021-20-20S
Zoro # G2231153
original price:
$21.44
8% off
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 1/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/4 in x 1 1/4 in
Product Information
- Brand Aeroquip
- MFR # 2021-20-20S
- Zoro # G2231153
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 1/4 in |
Fitting Size | 1 1/4 in x 1 1/4 in |
Thread Size | 1-1/4"-11-1/2 |
Fitting Thread Size 2 | 1-5/8"-12 |
Length (In.) | 2.45 |
Fitting Thread Size 1 | 1-1/4"-11-1/2 |
Hose Fitting B Size | 1 1/4 in |
Hose Fitting A Size | 1 1/4 in |
Overall Length | 2.45 in |
Details
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/4 In.-11-1/2, Fitting Shape Straight, Rigid, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 2.45 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 6203-2RS Deep Groove Radial Ball Bearing 2RSJ 203FF 62032RS/LL/DD 99503 JEM 2RSH (CLB10-0018)
- MIDLAND METAL Swivel Nut Elbow, 71620 x 14 Nominal, JIC Flare x FNPT, Steel (650344)
- FLEXZILLA Pro Air Hose, 1/4" x 25, w ColorConnex (HFZP1425YW2-D)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (056C17D2073)
- AEROQUIP Adpt, MJIC-FJIC, 7/16-20, 3/4-16, Strt (221501-8-4s)
- AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 9/16-18, El (2024-8-6S)
- AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, El, 0.86In (2023-4-6S)
- AEROQUIP Adpt, MORB, 9/16-18, Plug (900598-6S)
- AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/8-14, Strt (2021-6-10S)
- AEROQUIP Adpt, MSAE-MJIC, 3/4-16, 9/16-18, Strt (202702-8-6S)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 3/4In (12 F6L-S)
- Aeroquip Hydraulic Hose Adapters & Plugs