Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-MNPT, 3/8-18, El, 1.78In
Mfr # 2251-6-6S
Zoro # G2610356
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in
Product Information
- Brand Aeroquip
- MFR # 2251-6-6S
- Zoro # G2610356
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/8 in x 3/8 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 2 | 3/8"-18 |
Fitting Thread Size 1 | 3/8"-18 |
Length (In.) | 1.78 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Overall Length | 1.78 in |
Details
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.78 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 5-1/4" Port, 2 Pstn, 110VAC, Subplate (SY7120-3LOZ-02T)
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Green, Bend Radius: 6" (SP150-10CE-G)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E693)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 25Ft (JR2-08-25)
- AEROQUIP Adpt, NMPT-MJIC, 1/4-18, 9/16-18, El (2249-4-6S)
- AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 3/4-16, Strt (2021-12-8S)
- AEROQUIP Adpt, FNPT-FJIC, 3/4-14, 1-3/16-12, Strt (2242-12-14S)
- AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Strt (2021-4-6S)
- AEROQUIP Adpt, MSAE-MJIC, 3/4-16, Strt (202702-8-8S)
- AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-5/16-12, Strt (2021-16-16S)
- AEROQUIP Adpt, MJIC-FJIC, 3/4-16, 1-1/16-12, Strt (221501-12-8s)
- Aeroquip Hydraulic Hose Adapters & Plugs