Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MORB-FNPT, 3/4-16, 1/2-14, Strt
Mfr # 2216-8-8S
Zoro # G1641902
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
Product Information
- Brand Aeroquip
- MFR # 2216-8-8S
- Zoro # G1641902
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Thread Size | 1/2"-14 |
Length (In.) | 1.65 |
Fitting Thread Size 1 | 3/4"-16 |
Fitting Thread Size 2 | 1/2"-14 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Details
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, 3,500 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER ZX-ZS1059791 direct interchange for GARDNER DENVER-ZS1059791 (ZX-ZS1059791)
- ARO Valve, Alpha Series, A412PD (A412PD)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/4 CD-SS)
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH1991, Return Line, 10 micron, Outside-In (MF0062305)
- AEROQUIP Adpt, MSAE-MJIC, 3/4-16, El (2062-8-8S)
- AEROQUIP Adpt, MNPT-FJIC, 3/4-14, 1-1/16-12, Strt (2018-12-12S)
- AEROQUIP Adpt, FJIC, 3/4-16, Cap (210292-8S)
- AEROQUIP Adpt, FNPT-FJIC, 1-11-1/2, 1-5/16-12, Strt (2242-16-16s)
- AEROQUIP Adpt, MJIC/MJIC/MJIC, 7/16-20, Tee, 1.8In (203102-4-4S)
- AEROQUIP Adpt, MJIC, 1-1/16-12, Plug (900599-12S)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X10)
- Aeroquip Hydraulic Hose Adapters & Plugs