Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MORB-FNPT, 7/8-14, 3/4-14, Strt
Mfr # 2216-12-10S
Zoro # G3371541
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 5/8 in
Product Information
- Brand Aeroquip
- MFR # 2216-12-10S
- Zoro # G3371541
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 5/8 in |
Thread Size | 3/4"-14 |
Fitting Thread Size 2 | 3/4"-14 |
Fitting Thread Size 1 | 7/8"-14 |
Length (In.) | 1.67 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 3/4 in |
Details
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, 3,000 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Standard Shank Male, 3/4", ID (5901212C)
- BVA 38 Ram Half Coupler, B65582 (B65582)
- SOLBERG Filter Element, Paper, 2 Microns (850/1)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD (1VP5012)
- AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 7/16-20, Strt (2021-2-4S)
- AEROQUIP Adpt, FJIC, 1-5/16-12, Cap (210292-16S)
- AEROQUIP Adpt, MSAE-MJIC, 1-5/16-12, Strt (202702-16-16S)
- AEROQUIP Adpt, MJIC-FJIC, 9/16-18, 3/4-16, Strt (221501-8-6s)
- AEROQUIP Adpt, MNPT-FNPT, 1/8-27, 1/4-18, Straight (2040-2-4S)
- AEROQUIP Adpt, MNPT-FJIC, 3/8-18, 9/16-18, Strt (2018-6-6S)
- AEROQUIP Adpt, MORB-FNPT, 1-1/16-12, 1/2-14, Strt (2216-8-12S)
- Aeroquip Hydraulic Hoses & Fittings