Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, ORS, 1-3/16-12, Cap
Mfr # FF9863-12S
Zoro # G2610907
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Cap
- Fitting Material Steel
- Fitting Size 3/4 in
- Fitting Connection Type ORS
- Max. Working Pressure @ 70 F 6,000 psi
Product Information
- Brand Aeroquip
- MFR # FF9863-12S
- Zoro # G2610907
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in |
Thread Size | 1-3/16"-12 |
Length (In.) | 1.1 |
Fitting Thread Size 1 | 1-3/16"-12 |
For Hose Dash Size | -12 |
Overall Length | 1.10mm |
Details
Description
Hydraulic Hose Cap, For Hose Dash Size -12, For Hose I.D. 3/4 in, Thread Size 1-3/16 In.-12, 6,000 psi, Reusable Yes, Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 1 1/4" ID 2Pc Clamp Collar, Stl, Bo (G2SC-125-B)
- BESTORQ Aftermarket Kubota T1870 (PTO Belt) Lawn / Garden Tractor Replacement Belt, B91LG (B91LG)
- FERNCO ELBOW 90D FLEX 2"" (PQL-200)
- DAYTON Motor Mounting Base, For NEMA Frame: 145 (3M278)
- AEROQUIP Adpt, MJIC-FJIC Swl, 3/4-16, El (2071-8-8S)
- AEROQUIP Adpt, MSAE-MJIC, 7/16-20, El (2062-4-4S)
- AEROQUIP Adpt, MJIC, 1-5/16-12, Plug (900599-16S)
- AEROQUIP Adpt, MNPT-FNPSM Swl, 1/2-14, Strt (2045-8-8S)
- AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 1-1/16-12, Strt (2021-8-12S)
- AEROQUIP Adpt, MNPT-MNPT, 1/4-18, Straight, 1.45In (2083-4-4S)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10XM14)
- Aeroquip Hydraulic Hoses & Fittings