Braze Hose Fitting, 10 Dash
Mfr # FF12262-1010
Zoro # G0717656
product price: $12.59
/eaKey Features
Refrigerant Type
134A, MP39, MP66, R12, R22, R404A, R502
Dash Size
10
For Use With
Lifesaver/Mender
Standards
SAE J2064
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF12262-1010
Zoro #
G0717656
UPC #
-
Country of Origin
United States
Dimensions
Dash Size
10
Hose Inside Dia. (In.)
0.5 in
Hose Outside Dia. (In.)
0.78 in
Compatible Hose Inside Diameter
0.5 in
Compatible Hose Outside Diameter
0.78 in
Details
Item
Braze Hose Fitting
Refrigerant Type
134A, MP39, MP66, R12, R22, R404A, R502
For Use With
Lifesaver/Mender
Standards
SAE J2064
Material
Steel
Min. Burst Pressure (PSI)
2,000 psi
Max. Working Pressure (PSI)
500 psi
Product Type
Braze Nipple
Burst Pressure - Minimum
2,000 psi
Operating Pressure - Maximum
500 psi
Description
Braze Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 10, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.78 In, Hose Inside Dia 0.5 In, Material Steel, For Use With Lifesaver/Mender, Standards SAE J2064
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.