Female Swivel Hose Fitting, 6 Dash
Mfr # FJ3057-01-0606S
Zoro # G1611617
product price: $27.39
/eaKey Features
Refrigerant Type
134A, MP39, MP66, R12, R22, R404A, R502
Female Thread (In.)
5/8-18
Dash Size
6
Hose Outside Dia. (In.)
0.58 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FJ3057-01-0606S
Zoro #
G1611617
UPC #
-
Country of Origin
United States
Dimensions
Dash Size
6
Hose Outside Dia. (In.)
0.58 in
Hose Inside Dia. (In.)
0.31 in
Connection 1 Size
5/8 in
Compatible Hose Inside Diameter
0.31 in
Compatible Hose Outside Diameter
0.58 in
Details
Item
Swivel Hose Fitting
Refrigerant Type
134A, MP39, MP66, R12, R22, R404A, R502
Female Thread (In.)
5/8-18
Material
Steel
Min. Burst Pressure (PSI)
2,000 psi
Max. Working Pressure (PSI)
500 psi
For Use With
45 Degree Swivel
Standards
SAE Compliant
Product Type
45 Degrees Flare Fitting
Connection 1 Gender
Female
Burst Pressure - Minimum
2,000 psi
Operating Pressure - Maximum
500 psi
Description
Female Swivel Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Female Thread 5/8-18 In, Dash Size 6, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.58 In, Hose Inside Dia 0.31 In, Material Steel, For Use With 45 Degree Swivel, Standards SAE J2064
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.