Shop All Hydraulic Hose Fittings
Aeroquip
Fitting, Straight, 13/32 Hose, 9/16-18 JIC
Mfr # 4411-6-8S
Zoro # G0375575
$32.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 302A; 303; 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355
- For Hose Dash Size -6
- Hydraulic Hose I.D. 13/32 in
Product Information
- Brand Aeroquip
- MFR # 4411-6-8S
- Zoro # G0375575
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 9/16 in x 1/2 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 2.68 |
Hose Dash Size | 8 |
Hose Fitting B Size | 1/2 in |
Overall Length | 2.68 mm |
Thread Size | 9/16"-18 |
Hose Fitting A Size | 9/16 in |
Details
Description
Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 302A; 303; 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355, For Hose I.D. 1/2 in, 2,000 psi, Fitting Shape Straight, Thread Size 9/16 In.-18, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Unit Bearing Motor, 1/200 HP, 0.34, CW, 115V (UB592)
- SKF SKF-6302RS1, Single Row Ball Brgs, 6302RS1 (6302RS1)
- RULAND Shaft Collar, Clamp, 2Pc, 10mm, Plastic (MSP-10-P)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 1/2 Inch Barb Hose Fitting, PK 6 (FGM308-D6)
- AEROQUIP Fitting, Elbow, 1/4 In Hose, 9/16-18 In ORS (1AA4FRB4)
- AEROQUIP Fitting, Straight, 3/8 In Hose, 9/16-18 JIC (1AA6FJ6)
- AEROQUIP Fitting, Straight, 1/2 In Hose, 1/2-14 NPT (1AA8PS8)
- AEROQUIP Hose, Crimp Fitting, 3/8 in, -6, 1.99L (1AA6MR6)
- AEROQUIP Hose, Crimp Fitting, 3/4 in, -12, 2.62L (1AA12SP12)
- AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4SA16FJB16)
- AEROQUIP Hydraulic Hose Fitting, Straight, 1-1/2 (1AA24FJ24)
- Aeroquip Hydraulic Hose Fittings