Zoro Homepage

Flange Mounting Kit, 1 1/2", Steel, SAE62

  • Mfr # FF595-24

  • Zoro # G405987743


product price: $134.65
/ea
Free Shipping & Returns

Key Features

Material
Zinc-Plated Steel
Includes
(2) FC3425-24-449 Flange Halves, (4) 210104-10S Lock Washers, (4) FF9442-1036-94 Bolts, FF9446-225 O-Ring
Flange Material Finish
Zinc-Plated
Flange Material
Steel
Fastener Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF595-24
Zoro #
G405987743
UPC #
-
Country of Origin
China

Dimensions

Nominal Flange Size
1 1/2 in

Details

Material
Zinc-Plated Steel
Item
Flange Mounting Kit
Includes
(2) FC3425-24-449 Flange Halves, (4) 210104-10S Lock Washers, (4) FF9442-1036-94 Bolts, FF9446-225 O-Ring
Flange Material Finish
Zinc-Plated
Flange Material
Steel
Fastener Material
Steel
Maximum Operating Pressure
6,000 psi
Flange SAE Code
62
O-Ring Material
Buna-N

Description

Flange Mounting Kit, Flange Material Steel, Flange Material Finish Zinc-Plated, Flange SAE Code 62, Maximum Operating Pressure 6,000 psi, Nominal Flange Size 1 1/2 in, O-Ring Material Buna-N, Fastener Material Steel, Includes (2) FC3425-24-449 Flange Halves, (4) 210104-10S Lock Washers, (4) FF9442-1036-94 Bolts, FF9446-225 O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.