Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Hose Assembly, 1/2 In, 12 In L

  • Mfr # 4DXW2

  • Zoro # G1340613


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Type
Smooth Bore
Fitting Type
MNPT x MNPT
Pipe Size (In.)
1/2
Dia. (In.)
1/2
Max. Working Pressure (PSI)
1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4DXW2
Zoro #
G1340613
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
1/2
Dia. (In.)
1/2
Static Min. Bend Radius (In.)
6.5
Length (In.)
12
Dynamic Min. Bend Radius (In.)
6.5
Fitting Size
1/2 in x 1/2 in
Hose Fitting B Size
1/2 in
Hose Length
12 in
Hose Inside Dia.
1/2 in
Hose Fitting A Size
1/2 in
Hose Fitting Size A
1/2 in
Hose Fitting Size B
1/2 in

Details

Item
Flexible Hose Assembly
Type
Smooth Bore
Fitting Type
MNPT x MNPT
Max. Working Pressure (PSI)
1500
Max. Temp. (F)
450
Braid Material
Stainless Steel
Standards
PTFE Tube-FDA, SAE 100R14
Hose Material
PTFE
Temp. Range
-65 Degrees to 450 Degrees F
Fitting Material
301 Stainless Steel x 301 Stainless Steel
Hose Fitting B Type
MNPT
Hose Fittings
301 Stainless Steel 1/2 in MNPT x Brass 1/2 in MNPT
Hose Fitting B Material
Stainless Steel
Hose Tube Material
PTFE
Max. Working Pressure @ 70 F
1,500 psi
Hose Fitting A Material
Stainless Steel
Hose Fitting A Type
MNPT
Hose Cover Material
301 Stainless Steel
Compatible Chemicals
Acetic Acid 20%, Acetone, Adhesives, Air, Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, Carbon Dioxide, Chromic Acid 10%, Chromic Acid 5%, Citric Acid 50%, Diesel Fuel, Ethyl (Ethanol), Ethylene Glycol, Fertilizers, Formic Acid, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Isopropyl (Isopropanol), Lithium Grease, Lubricated Air, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Mineral Oil , Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Salt Water, Sodium Bisulfate, Sodium Bisulfite, Solvents, Steam, Toluene, Turpentine, Vegetable Oil, Windshield Washer Fluid, Xylene
Not Recommended Chemicals
Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lacquer Thinners, Lubricated Air, Methyl Chloride, Mineral Oil , Motor Oil, Naphtha, Paint, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene
For Media Type
Acetic Acid, Chromic Acid, Citric Acid, Formic Acid, Hydrofluoric Acid, Nitric Acid, Ketones, Ethanol, Isopropanol, Methanol, Antifreeze, Ethylene Glycol, Gasoline, Diesel Fuel, Hydraulic Fluid, Toluene, Xylene, Water, Motor Oil, Methyl Chloride, Sodium Bisulfate, Sodium Bisulfite, Automatic Transmission Fluid, Brake Fluid, Fertilizers, Lithium Grease, Naphtha, Paint, Paint Thinner, Turpentine, Windshield Washer Fluid, Adhesives, Air, Carbon Dioxide, Fuel Oil, Hydrogen Peroxide, Lubricated Air, Mineral Oil
Hose Fitting Type A
MNPT
Maximum Working Pressure @ 70F
1,500 psi
Hose Fitting Type B
MNPT
Hose Fitting Material A
301 Stainless Steel
Hose Fitting Material B
301 Stainless Steel
Interior Texture
Smooth
Hose ID
1/2 in
Hose Conductivity
Non-Conductive
Temperature Range
-65 Degrees to 450 Degrees F

Description

Flexible Hose Assembly, Smooth Bore, Pipe Size (In.) 1/2, Fitting Type Stainless Steel Connection MNPT, Dia. (In.) 1/2, Length (In.) 12, Max. Temp. (F) 450, Max. Working Pressure (PSI) 1500, Dynamic Min. Bend Radius (In.) 6.5, Hose Material PTFE, Braid Material Stainless Steel, Static Min. Bend Radius (In.) 6.5, Standards PTFE Tube-FDA, SAE 100R14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.