Zoro Homepage

Flexible Hose Assembly, 1/8 In, 18 In L

  • Mfr # 4DXU3

  • Zoro # G2649157


product price: $46.69
/ea

Key Features

Type
Smooth Bore
Fitting Type
MNPT x MNPT
Pipe Size (In.)
1/8
Dia. (In.)
3/16
Max. Working Pressure (PSI)
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4DXU3
Zoro #
G2649157
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
1/8
Dia. (In.)
3/16
Static Min. Bend Radius (In.)
2
Length (In.)
18
Dynamic Min. Bend Radius (In.)
2
Fitting Size
1/8 in x 1/8 in
Hose Fitting A Size
1/8 in
Hose Inside Dia.
3/16 in
Hose Length
18 in
Hose Fitting B Size
1/8 in
Hose Fitting Size A
1/8 in
Hose Fitting Size B
1/8 in

Description

Flexible Hose Assembly, Smooth Bore, Pipe Size (In.) 1/8, Fitting Type Stainless Steel Connection MNPT, Dia. (In.) 3/16, Length (In.) 18, Max. Temp. (F) 450, Max. Working Pressure (PSI) 3000, Dynamic Min. Bend Radius (In.) 2, Hose Material PTFE, Braid Material Stainless Steel, Static Min. Bend Radius (In.) 2, Standards PTFE Tube-FDA, SAE 100R14

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.