Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Hose Assembly, 3/8 In, 24 In L

  • Mfr # 4DXV7

  • Zoro # G2713514


product price: $68.30
/ea

Key Features

Type
Smooth Bore
Fitting Type
MNPT x MNPT
Pipe Size (In.)
3/8
Dia. (In.)
13/32
Max. Working Pressure (PSI)
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4DXV7
Zoro #
G2713514
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
3/8
Dia. (In.)
13/32
Static Min. Bend Radius (In.)
5.2
Length (In.)
24
Dynamic Min. Bend Radius (In.)
5.2
Fitting Size
3/8 in x 3/8 in
Hose Length
24 in
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in
Hose Inside Dia.
3/8 in
Hose Fitting Size B
3/8 in
Hose Fitting Size A
3/8 in

Details

Item
Flexible Hose Assembly
Type
Smooth Bore
Fitting Type
MNPT x MNPT
Max. Working Pressure (PSI)
2000
Braid Material
Stainless Steel
Standards
PTFE Tube-FDA, SAE 100R14
Max. Temp. (F)
450
Hose Material
PTFE
Temp. Range
-65 Degrees to 450 Degrees F
Fitting Material
301 Stainless Steel x 301 Stainless Steel
Hose Fitting A Material
301 Stainless Steel
Hose Fitting B Type
MNPT
Hose Tube Material
PTFE
Hose Fitting A Type
MNPT
Max. Working Pressure @ 70 F
2,000 psi
Hose Fittings
301 Stainless Steel 3/8 in MNPT x 301 Stainless Steel 3/8 in MNPT
Hose Cover Material
301 Stainless Steel
Hose Fitting B Material
301 Stainless Steel
For Media Type
Not Recommended Chemicals
Compatible Chemicals
Hose Conductivity
Non-Conductive
Hose Fitting Type A
MNPT
Maximum Working Pressure @ 70F
2,000 psi
Hose Fitting Material B
301 Stainless Steel
Interior Texture
Smooth
Hose Fitting Material A
301 Stainless Steel
Hose Fitting Type B
MNPT
Hose ID
3/8 in
Temperature Range
-65 Degrees to 450 Degrees F

Description

Flexible Hose Assembly, Smooth Bore, Pipe Size (In.) 3/8, Fitting Type Stainless Steel Connection MNPT, Dia. (In.) 13/32, Length (In.) 24, Max. Temp. (F) 450, Max. Working Pressure (PSI) 2000, Dynamic Min. Bend Radius (In.) 5.2, Hose Material PTFE, Braid Material Stainless Steel, Static Min. Bend Radius (In.) 5.2, Standards PTFE Tube-FDA, SAE 100R14

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.