Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Hose Assembly, 3/8 In, 48 In L

  • Mfr # 4DXT3

  • Zoro # G1997231


product price: $53.19
/ea

Key Features

Type
Smooth Bore
Fitting Type
MNPT x MNPT
Pipe Size (In.)
3/8
Dia. (In.)
13/32
Max. Working Pressure (PSI)
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4DXT3
Zoro #
G1997231
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
3/8
Dia. (In.)
13/32
Static Min. Bend Radius (In.)
5.2
Length (In.)
48
Dynamic Min. Bend Radius (In.)
5.2
Fitting Size
3/8 in x 3/8 in
Hose Inside Dia.
3/8 in
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/8 in
Hose Length
4 ft
Hose Fitting Size A
3/8 in
Hose Fitting Size B
3/8 in

Details

Item
Flexible Hose Assembly
Type
Smooth Bore
Fitting Type
MNPT x MNPT
Max. Working Pressure (PSI)
2000
Max. Temp. (F)
450
Hose Material
PTFE
Standards
PTFE Tube-FDA, SAE 100R14
Braid Material
Stainless Steel
Fitting Material
Brass x Brass
Temp. Range
-65 Degrees to 450 Degrees F
Hose Cover Material
301 Stainless Steel
Hose Fitting A Material
Brass
Hose Tube Material
PTFE
Hose Fitting B Material
Brass
Hose Fittings
Brass 3/8 in MNPT x Brass 3/8 in MNPT
Hose Fitting A Type
MNPT
Max. Working Pressure @ 70 F
2,000 psi
Hose Fitting B Type
MNPT
For Media Type
Ketones, Ethanol, Isopropanol, Antifreeze, Ethylene Glycol, Gasoline, Diesel Fuel, Hydraulic Fluid, Toluene, Xylene, Water, Motor Oil, Methyl Chloride, Sodium Bisulfate, Sodium Bisulfite, Automatic Transmission Fluid, Brake Fluid, Lithium Grease, Paint, Paint Thinner, Turpentine, Windshield Washer Fluid, Adhesives, Air, Carbon Dioxide, Fuel Oil, Lubricated Air, Mineral Oil , Steam, Vegetable Oil, Solvents
Compatible Chemicals
Acetone, Adhesives, Air, Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, Carbon Dioxide, Diesel Fuel, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Isopropyl (Isopropanol), Lithium Grease, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Mineral Oil , Motor Oil, Paint, Paint Thinner, Salt Water, Sodium Bisulfate, Sodium Bisulfite, Solvents, Steam, Toluene, Turpentine, Vegetable Oil, Windshield Washer Fluid, Xylene
Not Recommended Chemicals
Acetic Acid 20%, Chromic Acid 10%, Chromic Acid 5%, Citric Acid 50%, Fertilizers, Formic Acid, Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Methyl (Methanol), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution)
Hose Fitting Type B
MNPT
Hose Fitting Type A
MNPT
Hose Conductivity
Non-Conductive
Hose ID
3/8 in
Interior Texture
Smooth
Hose Fitting Material A
Brass
Maximum Working Pressure @ 70F
2,000 psi
Hose Fitting Material B
Brass
Temperature Range
-65 Degrees to 450 Degrees F

Description

Flexible Hose Assembly,3/8" ID x 4 ft

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.