Aeroquip
Hose Assembly, hyd, 1/2 ID x 36 In, 7/8 JIC
Mfr # R2-8-10-36F
Zoro # G0842642
original price:
$41.99
28% off
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 4,000 psi
- Hose Inside Dia. 1/2 in
- Hose Length 36 in
- Fitting Size 7/8 in x 7/8 in
- Fitting Type FJIC x FJIC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Galvanize Coating, 16 oz (18414)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 3000 Series (3050-3)
- LEGACY Flexzilla Pro Custom Length Whip Hose (LEGHFZP3806YW2B)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9N, Neoprene (9N)
- AEROQUIP Hose Assembly, hyd, 1/4 ID x 36 In, 1/4 NPT (R2-4-36M)
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 1/2 NPT (1/2 FC410 96)
- AEROQUIP Hose Assembly, hyd, 3/8 IDx96 In, 9/16 JIC (R2-6-96F)
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 72 In, 1/2 NPT (1/2 FC410 72)
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 24 In, 1/2 NPT (1/2 FC410 24)
- AEROQUIP Hose Assembly, hyd, 1/2 IDx120 In, 1/2 NPT (1/2 FC410 120)
- BUYERS PRODUCTS Hose, High Pressure 1" Ips X 5ft., (HP1660)
- Aeroquip Hydraulic Hose Assemblies