Aeroquip
Hose Assembly, hyd, 3/8 ID x 36 In, 1/4 NPT
Mfr # R2-6-36M
Zoro # G1588991
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 4,800 psi
- Hose Inside Dia. 3/8 in
- Hose Length 36 in
- Fitting Size 1/4 in x 1/4 in
- Fitting Type MNPT x MNPT
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 40X65X8-R2LS32-S (40X65X8-R2LS32-S)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933577Q, Pressure Line, 10 micron, Outside-In (MF0058398)
- SPEEDAIRE Regulatory Assembly, 1/4 NPT (J0309040020)
- WATTS 174A-3/4-50 Relief Valve 3/4 (174A-3/4-5)
- AEROQUIP Hose Assembly, hyd, 1/4 ID x 15 In, 1/4 NPT (R2-4-15M)
- AEROQUIP Hose Assembly, 1 ID x 36 In, 1-11 1/2 NPT (R2-16-36M)
- AEROQUIP Hose Assembly, hyd, 1/4 ID x 48 In, 1/4 NPT (R2-4-48M)
- AEROQUIP Hose Assembly, hyd, 3/4 ID x 24 In, 3/4 NPT (R2-12-24M)
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 72 In, 1/2 NPT (1/2 FC410 72)
- AEROQUIP Hose Assembly, hyd, 3/4 ID x 72 In, 3/4 NPT (R2-12-72M)
- AEROQUIP Hose Assembly, hyd, 3/8 IDx96 In, 9/16 JIC (R2-6-96F)
- Aeroquip Hydraulic Hose Assemblies