Aeroquip
Hose Assembly, hyd, 3/8 ID x 96 In, 3/8 NPT
Mfr # 3/8 FC410 96
Zoro # G2088886
original price:
$95.01
33% off
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 4,800 psi
- Hose Inside Dia. 3/8 in
- Hose Length 8 ft
- Fitting Size 3/8 in x 3/8 in
- Fitting Type MNPT x MNPT
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Interchange General Units, #VF2E212 (VF2E212)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 106 Inch Long x 4 Ribs - 4/5VX1060 (4R5VX1060)
- SMC Female Adapter, 10mm, TubexFemale BSPT (KQ2F10-03A)
- GATES MegaCrimp Couplings (10G-10FJX XBULK)
- AEROQUIP Hose Assembly, hyd, 1/2 IDx120 In, 1/2 NPT (1/2 FC410 120)
- AEROQUIP Hose Assembly, 1 ID x 36 In, 1-11 1/2 NPT (R2-16-36M)
- AEROQUIP Hose Assembly, hyd, 3/4 ID x 72 In, 3/4 NPT (R2-12-72M)
- AEROQUIP Hose Assembly, hyd, 1/4 ID x 48 In, 1/4 NPT (R2-4-48M)
- AEROQUIP Hose Assembly, hyd, 1/4 ID x 24 In, 1/4 NPT (R2-4-24M)
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 72 In, 1/2 NPT (1/2 FC410 72)
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 1/2 NPT (1/2 FC410 96)
- Aeroquip Hydraulic Hoses & Fittings