Hose Barb O-Ring, 6 Dash, PK50
Mfr # 1F40106-06
Zoro # G1995375
product price: $28.59
/pk 50, $0.57/eaKey Features
Refrigerant Type
134A, MP39, MP66, R12, R22, R404A, R502
Dash Size
6
Min. Burst Pressure (PSI)
2,000 psi
Max. Working Pressure (PSI)
500 psi
Material
HNBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1F40106-06
Zoro #
G1995375
UPC #
-
Country of Origin
Japan
Dimensions
Dash Size
6
Details
Item
Hose Barb O-Ring
Refrigerant Type
134A, MP39, MP66, R12, R22, R404A, R502
Min. Burst Pressure (PSI)
2,000 psi
Max. Working Pressure (PSI)
500 psi
Material
HNBR
Standards
SAE J2064
Product Type
O-Ring
Compatible Fluid Type
R-134A Refrigerant, MP39 Refrigerant, MP66 Refrigerant, R-12 Refrigerant, R-22 Refrigerant, R-404A Refrigerant, R-502 Refrigerant
Operating Pressure - Maximum
500 psi
Burst Pressure - Minimum
2,000 psi
Dash Number
6
Description
Hose Barb O-Ring, Material HNBR, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.