Shop All Hydraulic Hose Fittings
Aeroquip
Hose, Crimp Fitting, 1 in, -16, 3.56L
Mfr # 1AA16FJC16
Zoro # G2607580
product price: $80.25
/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -16
- Hydraulic Hose I.D. 1 in
Product Information
- Brand Aeroquip
- MFR # 1AA16FJC16
- Zoro # G2607580
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | 1-5/16 in x 1 in |
Hydraulic Fitting Thread Size | 1-5/16"-12 |
Length (In.) | 3.56 |
Hose Dash Size | 16 |
Hose Fitting B Size | 1 in |
Thread Size | 1-5/16"-12 |
Hose Fitting A Size | 1 5/16 in |
Details
Description
Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1 in, Thread Size 1-5/16 In.-12, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYLOK Fast Plug Hydraulic & Anchoring Cement 10 lb (00924)
- D&D Belt, VS, 3.25 x 74.7in OC (5230V734)
- DAYTON 5V2240 V-Belt, 224" Outside Length, 5/8" Top Width, 1 Ribs (13V761)
- KDR-LINE REACTORS InputReact., HighZ, 208/240V, 46.2A, ULType1 (KDRD22HE01)
- AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/8-27 (4412-2-4S)
- AEROQUIP Fitting, Straight, 3/8 In Hose, 9/16-18 JIC (1AA6MJ6)
- AEROQUIP Socketless Hose, 1/4 In, 50 ft. (FC332-04-50)
- AEROQUIP Fitting, Straight, 3/4 Hose, 1 1/16-12 JIC (1AA12FJ12)
- AEROQUIP Hydraulic Hose Fitting, Straight, 5/16 (63-190600-6)
- AEROQUIP Fitting, Straight, 1/4 In Hose, 7/16-20 JIC (1AA4FJ4)
- PARKER Quick Connect, Socket, 1/4", 1/4"-18 (SH2-62Y)
- Aeroquip Hydraulic Hose Fittings