Shop All Hydraulic Hose Fittings
Aeroquip
Hose Fitting, hyd, NPT, Straight, 1/4-18
Mfr # 4412-4-4S
Zoro # G0888824
original price:
$4.49
11% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802
- For Hose Dash Size -4
- Hydraulic Hose I.D. 3/16 in
Product Information
- Brand Aeroquip
- MFR # 4412-4-4S
- Zoro # G0888824
- UPC # 094700581686
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/4 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/4"-18 |
Length (In.) | 1.87 |
Hose Dash Size | 4 |
Hose Fitting A Size | 1/4 in |
Overall Length | 1.68 mm |
Hose Fitting B Size | 1/4 in |
Thread Size | 1/4"-18 |
Details
Description
Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802, For Hose I.D. 1/4 in, 3,000 psi, Fitting Shape Straight, Thread Size 1/4 In.-18, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, NPTF, Trivalent Chromate Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 86" Outside Length, 2/3" Top Width, 1 Ribs (B83/5L860)
- QWIKPRODUCTS QwikConnect ECM adapter (QT6110)
- SPEEDAIRE Bent Chisel, 35mm (TTRB44204K50G)
- BESTORQ Aftermarket MTD 954-0367 Replacement Belt, 4LK340 (4LK340)
- AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4797-8B)
- AEROQUIP Fitting, Straight, 1/2 In Hose, 7/8-14 JIC (1AA10MJ8)
- AEROQUIP Fitting, Metric, Straight, 3/8, M16X1.5 (1A8DL6)
- AEROQUIP Hose, Crimp Fitting, 3/4 in, -12, 2.62L (1AA12SP12)
- AEROQUIP Hose, Crimp Fitting, 3/4 in, -10, 2.81L (1AA10FJ12)
- AEROQUIP Fitting, 45 Deg, 1/2 In Hose, 3/4-16 JIC (1AA8FJA8)
- AEROQUIP Socketless Hose, 3/4 In, 50 ft. (FC332-12-50)
- Aeroquip Hydraulic Hoses & Fittings