Zoro Homepage

Hose Spacer and Loom, Nylon

  • Mfr # HLR-3

  • Zoro # G216522041


product price: $30.49
/ea
Sold in multiples of 12 for $365.88

Key Features

Number of Hoses
4
Compatible Hose Outside Diameter
0.87 in
Product Type
Hose Loom
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLR-3
Zoro #
G216522041
UPC #
-
Country of Origin
China

Dimensions

Compatible Hose Outside Diameter
0.87 in

Details

Number of Hoses
4
Product Type
Hose Loom
Item
Hose Spacer and Loom
Material
Nylon

Description

HLR-3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.