Zoro Homepage

Hydraulic Crimp Fitting, 7/8"-14 Thread

  • Mfr # FJ3114-1010S

  • Zoro # G409843885


product price: $20.90
/ea

Key Features

Fitting Size
7/8 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJ3114-1010S
Zoro #
G409843885
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
7/8 in
Thread Size
7/8"-14
For Hose Dash Size
-10
Hose Fitting A Size
5/8 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
For Use With Hose Series
FJ3114
Hose Fitting A Gender
Female
Standards
SAE R5
Hose Fitting B Connection Type
Crimp
Hose Fitting A Connection Type
JIC
Fitting Movement
Straight
Max. Working Pressure @ 70 F
1,750 psi
Thread Type
SAE
Hose Fitting B Gender
Genderless

Description

Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series FJ3114, For Hose I.D. 1/2 in, Thread Size 7/8 In.-14, Fitting Shape Straight, Straight, 1,750 psi, Thread Type SAE, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 5/8 in, Hose Fitting B Size Not Applicable, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, SAE R5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.