Hydraulic Crimp Fitting, 7/8", Female
Mfr # FJ3244-1010S
Zoro # G809843867
product price: $33.71
/eaKey Features
Fitting Size
7/8 in
Fitting Connection Type
SAE x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FJ3244-1010S
Zoro #
G809843867
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
7/8 in
Thread Size
7/8"-14
Hose Fitting A Size
7/8 in
For Hose Dash Size
-10
Details
Item
Hydraulic Crimp Fitting
Fitting Connection Type
SAE x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
Hose Fitting A Gender
Female
Fitting Movement
Swivel
For Use With Hose Series
FJ3244
Hose Fitting A Connection Type
SAE
Max. Working Pressure @ 70 F
1,750 psi
Thread Type
SAE
Standards
SAE 100R5
Hose Fitting B Connection Type
Crimp
Hose Fitting B Gender
Genderless
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series FJ3244, For Hose I.D. 3/8 in, Thread Size 7/8 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, 1,750 psi, Thread Type SAE, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/8 in, Hose Fitting B Size Not Applicable, Hose Fitting A Connection Type SAE, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, SAE 100R5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.