Zoro Homepage

HYDRAULIC HOSE CRIMPING EQUIPMENT, 220V

  • Mfr # ET4001-004

  • Zoro # G216103325


product price: $24,007.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Crimping Force
10 ton
Maximum Hose Crimping Size
2 in
Tool Series
ET4001
Pump Type
Electric Pump
Minimum Hose Crimping Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET4001-004
Zoro #
G216103325
UPC #
-
Country of Origin
United States

Dimensions

Maximum Hose Crimping Size
2 in
Minimum Hose Crimping Size
2 in

Details

Crimping Force
10 ton
Tool Series
ET4001
Pump Type
Electric Pump
Item
HYDRAULIC HOSE CRIMPING EQUIPMENT
Includes
Hose Kit, Pump, Work Lamp
Hydraulic Hose Type Compatibility
1 & 2 Wire , 4 Spiral
Frequency
1 Hz

Description

HYDRAULIC HOSE CRIMPING EQUIPMENT, Mounting Type Bench Mount, Minimum Hose Crimping Size 2 in, Maximum Hose Crimping Size 2 in, Hydraulic Hose Type Compatibility 1 & 2 Wire , 4 Spiral, Voltage 220V, Pump Type Electric Pump, Crimping Force 10 ton, Frequency 1 Hz, Includes Hose Kit, Pump, Work Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.