Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, Straight, 1/4
Mfr # 38-190627-4-5
Zoro # G6474343
product price: $26.64
/ea
$26.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 2807; FC465; S-TW
- For Hose Dash Size -5
- Hydraulic Hose I.D. 1/4 in
Product Information
- Brand Aeroquip
- MFR # 38-190627-4-5
- Zoro # G6474343
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -5 |
Fitting Size | 1/4 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/4"-18 |
Length (In.) | 1.58 |
Hose Dash Size | 5 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 1.58 mm |
Thread Size | 1/4"-18 |
Details
Description
Hydraulic Hose Fitting, For Hose Dash Size -5, For Use With Hose Series 2807; FC465; S-TW, For Hose I.D. 1/4 in, 3,000 psi, Fitting Shape Straight, Thread Size 1/4 In.-18, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Hose, Fitting Material Brass/Steel x Brass/Steel, 12L14, 12L15, CA360, NPTF, Brass, Trivalent Chromate Zinc, Overall Length 1.58 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MBL V BELT 1/2"" X 43"" (4LK430A)
- MRC Single Row Ball Bearing (103KSZ)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6201-08ZZ)
- WEATHERHEAD Crimper System, 17521 (FT1357)
- AEROQUIP Fitting, Straight, 1/4 In Hose, 1/2-20 JIC (4411-5s)
- AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 7/8-14 (190296-10S)
- AEROQUIP Fitting, Straight, 1/4 In Hose, 7/16-20 JIC (1AA4FJ4)
- AEROQUIP Hose Fitting, hyd, NPT, Straight, 3/8-18 (4412-6-8S)
- AEROQUIP Fitting, 45 Deg, 1/2 In Hose, 3/4-16 JIC (1AA8FJA8)
- AEROQUIP Fitting, 45 Deg, 1/2 In Hose, 7/8-14 JIC (1AA10FJA8)
- AEROQUIP Fitting, Straight, 1/2 Hose, 13/16-16 ORS (1AA8FR8)
- Aeroquip Hydraulic Hose Fittings