Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, Straight, 3/16
Mfr # 63-190600-4
Zoro # G1990619
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 2807, S -TW, SC-TW
- For Hose Dash Size -4
- Hydraulic Hose I.D. 3/16 in
Product Information
- Brand Aeroquip
- MFR # 63-190600-4
- Zoro # G1990619
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/4 in x 3/16 in |
Hydraulic Fitting Thread Size | 7/16"-20 |
Length (In.) | 1.58 |
Hose Dash Size | 4 |
Thread Size | 7/16"-20 |
Hose Fitting B Size | 3/16 in |
Barb Size | 3/16 in |
Hose Fitting A Size | 1/4 in |
Overall Length | 1.54 mm |
Details
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 2807, S -TW, SC-TW, For Hose I.D. 3/16 in, 3,000 psi, Fitting Shape Straight, Thread Size 7/16 In.-20, Barb Size 3/16 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/16 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass/Steel x Brass/Steel, 12L14, 12L15, CA360, Thread Type JIC, Brass, Trivalent Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 1", NPTF (1041612C)
- WD-40 300615 Specialist 10 oz. Protective White Lithium Grease (999300615)
- EXAIR Stay Set Hose, 1/4" MNPTx1/8" FNPT, 12" (9262)
- BESTORQ Aftermarket replacement for B1GX20072 John Deere X125 (42" Deck) belt, A102K (A102K)
- AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/8-27 (4412-2-4S)
- AEROQUIP Fitting, Straight, 1 In Hose, 1-11 1/2 NPT (1AA16MP16)
- AEROQUIP Fitting, Straight, 1/2 In Hose, 3/4-16 JIC (1AA6FJ8)
- AEROQUIP Fitting, Straight, 3/4 Hose, 1 1/16-12 JIC (1AA12FJ12)
- AEROQUIP Hose Fitting, hyd, JIC, Straight, 3/4-16 (4411-8S)
- AEROQUIP Fitting, Elbow, 3/4 In Hose, 1 1/16-12 JIC (1AA12FJB12)
- AEROQUIP Fitting, Elbow, 3/8 In Hose, 9/16-18 JIC (1AA6FJB6)
- Aeroquip Hydraulic Hose Fittings