Shop All Cable Clamps & Clips
Aeroquip
Hydraulic Hose Support Clamp, 1-5/16 in.
Mfr # 900729-25
Zoro # G2608168
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Vinyl Coated Steel
- Cable Clamping Dia. 1 5/16 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1 in
- Clamp Color Black
Product Information
- Brand Aeroquip
- MFR # 900729-25
- Zoro # G2608168
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 5/16 in |
Clamp Band Width | 1 in |
Mounting Hole Dia. | 0.5313 in |
Clamping Dia. | 1-5/16" |
Width | 1" |
Details
Description
Hydraulic Hose Support Clamp, Hydraulic Hose Support Clamp, Single Hole, Vinyl Coated Steel, Cable Clamping Dia. 1 5/16 in, Mounting Hole Dia. 0.5313 in, Clamp Thickness 0.048 in, Clamp Band Width 1 in, Black, Trivalent Chromate Zinc Clamp Finish, Temp. Range (F) -25 to +160, Vinyl Coating Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 2 Pole, 277/480V AC, D Curve (FAZ-D30/2-NA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200HI)
- CM Transformer, 29805 (29805)
- SOLARTECH POWER Polycrystalline Solar Panel, 5 W, 17.1V DC, 0.29 A, 36 Cells, Ring Terminal (SPM005P-R)
- AEROQUIP Hydraulic Hose Support Clamp, 9/16 in. (900729-2)
- AEROQUIP Hydraulic Hose Support Clamp, 1-9/16 in. (900729-11)
- AEROQUIP Clamp, Steel, 1 In (900729-23)
- AEROQUIP Hydraulic Hose Support Clamp, 25/64 in. (900729-19)
- AEROQUIP Hydraulic Hose Support Clamp, 1-1/8 in. (900729-9)
- AEROQUIP Hydraulic Hose Support Clamp, 2 in. (900729-13)
- ZORO SELECT Clamp, Aluminum, Dia 3/16 In, PK50 (CO0309AL)
- Aeroquip Cable Clamps & Clips