Aeroquip

Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 5100 Series


product price: $266.25
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Interchange Type 5100
  • Connection Type NPT
  • Coupler Thread Size 1-1/4"-11-1/2
  • Coupler Body Size 1-1/4"
See all product information

Product Information

Dimensions

Coupler Thread Size 1-1/4"-11-1/2
Coupler Body Size 1-1/4"
Thread Size 1-1/4"-11-1/2
Length 3-45/64"
Overall Length 3 23/32 in
Coupling Size 1 1/4 in

Details

Item Hydraulic Quick Connect Hose Coupling
Quick Coupler Type Hydraulic Coupler Nipple
Coupler Interchange Type 5100
Connection Type NPT
Coupler Flow Rate 75.0 gpm
Max. Pressure 2750 psi
Coupler Body Material Brass
Sleeve Material Steel
Coupler Finish Plain
Series 5100
Body Material Brass
Coupling Locking Type Thread-to-Connect
Hansen Interchange 96-P41
For Use With Truck Wet Lines
Valve Design Tubular
Shut Off double
Seal Type Flush Face
Locking Mechanism Screw Together
Parker Interchange 6105-20
Coupler Connection Type FNPT
Operating Temp. Range -40 Degrees to 250 Degrees F
Seal Material Nitrile
Max. Working Pressure @ 70 F 2,750 psi
Safeway Interchange S511-10; S511W-10
Valve Type Tubular
Coupling Component Plug
Maximum Vacuum 28 in Hg
Weatherhead Interchange 5100-S2-20B
Includes Bearing No
Includes Shut Off Yes
Includes Valve Yes
Fitting Type FNPT
Hose Fitting Gender Female
Snap-Tite Interchange B78N-20-20-F; B78N20-20F
Pull Ring Material PTFE
Max. Flow Rate 284 lpm
Finish/Coating Plain

Description

Hydraulic Quick Connect Hose Coupling, Plug, 5100 Series, Brass, Coupling Size 1 1/4 in, Female, Max. Working Pressure @ 70 F 2,750 psi, Max. Flow Rate 284 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.