HydraulicHoseFitting, 2.27", JIC, 1/2", 1/2"
- Mfr # 190773-8S
- Zoro # G8795263
product price:Â
$
44.79
/ea
Key Features
Fitting Size
3/4 in x 1/2 in
Fitting Connection Type
Universal x Hose
Fitting Shape
45 Degrees Elbow
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 190773-8S
- Zoro #
- G8795263
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Hose Fitting
- Fitting Connection Type
- Universal x Hose
- Fitting Shape
- 45 Degrees Elbow
- For Hose I.D.
- 1/2 in
- Fitting Material
- Steel x Steel
- Thread Angle (Deg.)
- 37/45 Universal
- Hydraulic Fitting Thread Type
- Female Universal
- Hydraulic Fitting Connection Type
- Reusable
- Finish
- Zinc, Trivalent Chromate
- Standards
- SAE J543
- For Use With Hose Series
- 2807, FC465, S-TW
- Hydraulic Hose I.D.
- 13/32 in
- Reusable
- Yes
- Hose Fitting A Connection Type
- Universal
- Thread Type
- Universal
- Hose Fitting B Gender
- Genderless
- Finish/Coating
- Trivalent Chromate Zinc
- Hose Fitting A Gender
- Female
- Material Grade
- 12L14, 12L15
- Max. Working Pressure @ 70 F
- 2,000 psi
- Hose Fitting B Connection Type
- Hose
- Material
- Steel
Dimensions
- Fitting Size
- 3/4 in x 1/2 in
- Hose Dash Size
- 8
- Length (In.)
- 2.27 in
- Hydraulic Fitting Thread Size
- 3/4"-16
- For Hose Dash Size
- -8
- Hose Fitting B Size
- 1/2 in
- Overall Length
- 0.09 in
- Hose Fitting A Size
- 3/4 in
- Thread Size
- 3/4"-16
- Wire Rope Length
- 0.09 in
- Length
- 0.09 in
Description
Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 2807; FC465; S-TW, For Hose I.D. 1/2 in, 2,000 psi, Fitting Shape 45 Degrees Elbow, Thread Size 3/4 In.-16, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Universal, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Universal, Trivalent Chromate Zinc, Overall Length 2.27 mm, Reusable Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.