Shop AEROQUIP
See all product information
Create Account
HydraulicHoseFitting, 2.86", 3/4", 3/4"
- Mfr # FC9341-1212S
- Zoro # G8795297
product price:Â
$
46.99
/ea
Key Features
Fitting Size
1-1/16 in x 3/4 in
Fitting Connection Type
Inverted Flare x Hose
Fitting Shape
45 Degrees Elbow
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC9341-1212S
- Zoro #
- G8795297
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Hose Fitting
- Fitting Connection Type
- Inverted Flare x Hose
- Fitting Shape
- 45 Degrees Elbow
- For Hose I.D.
- 3/4 in
- Fitting Material
- Steel x Steel
- Hydraulic Fitting Connection Type
- Reusable
- Hydraulic Fitting Thread Type
- Female SAE
- Thread Angle (Deg.)
- 45
- For Use With Hose Series
- 2807, FC465, S-TW
- Finish
- Zinc, Trivalent Chromate
- Standards
- SAE J543
- Hydraulic Hose I.D.
- 5/8 in
- Hose Fitting B Gender
- Genderless
- Reusable
- Yes
- Finish/Coating
- Trivalent Chromate Zinc
- Max. Working Pressure @ 70 F
- 1,200 psi
- Material Grade
- 12L14, 12L15
- Thread Type
- Inverted Flare
- Hose Fitting A Connection Type
- Threaded
- Hose Fitting B Connection Type
- Hose
- Hose Fitting A Gender
- Female
- Material
- Steel
Dimensions
- Fitting Size
- 1-1/16 in x 3/4 in
- Length (In.)
- 2.86 in
- Hydraulic Fitting Thread Size
- 1-1/16"-14
- Hose Dash Size
- 12
- For Hose Dash Size
- -12
- Overall Length
- 0.11 in
- Thread Size
- 1 1/16"-14
- Hose Fitting B Size
- 3/4 in
- Hose Fitting A Size
- 1 1/16 in
- Wire Rope Length
- 0.11 in
- Length
- 0.11 in
Description
Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series 2807; FC465; S-TW, For Hose I.D. 3/4 in, 1,200 psi, Fitting Shape 45 Degrees Elbow, Thread Size 1-1/16 In.-14, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/16 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Inverted Flare, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Inverted Flare, Trivalent Chromate Zinc, Overall Length 2.86 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.