Zoro Homepage

PTFE Hose, 1/2 IDx12 In L, SS, 1500 PSI

  • Mfr # 1PCK7

  • Zoro # G1110837


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia. (In.)
1/2
Hose Length (In.)
12
Dash Size
10
Fitting Type
FJIC x FJIC
Female JIC Size (In.)
7/8-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PCK7
Zoro #
G1110837
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/2
Hose Length (In.)
12
Dash Size
10
Female JIC Size (In.)
7/8-14
Inside Dia.
1/2"
Hose Outside Dia. (In.)
0.648
Outside Dia.
41/64"
Bend Radius
6 1/2 in
Fitting Size
7/8 in x 7/8 in
Length
12"
Min. Bend Radius (In.)
6.5
Hose Inside Dia.
1/2 in
Hose Length
12 in
Hose Fitting B Size
7/8 in
Hose Fitting A Size
7/8 in
Hose Outside Dia.
41/64 in
Hose Fitting Size A
7/8 in
Hose Fitting Size B
7/8 in

Details

Item
PTFE Hose Assembly
Fitting Type
FJIC x FJIC
Max. Operating PSI
1500
Tube Material
Polytetrafluoroethylene
Cover Material
Stainless Steel
Safety Factor
4:1
Grade
Pharmaceutical
Temp. Range
-65 Degrees to 450 Degrees F
Temp. Range (F)
-65 To 450
Meets
FDA 41, SAE100R14
Fitting Material
301 Stainless Steel x 301 Stainless Steel
Max. Pressure
1500 psi
Standards
FDA 41, SAE100R14
Hose Fittings
301 Stainless Steel 7/8 in FJIC x 301 Stainless Steel 7/8 in FJIC
Max. Working Pressure @ 70 F
1,500 psi
Hose Fitting B Material
301 Stainless Steel
Hose Fitting A Material
301 Stainless Steel
Hose Fitting A Type
FJIC
Hose Fitting B Type
FJIC
Hose Cover Material
301 Stainless Steel
Hose Tube Material
PTFE
Not Recommended Chemicals
Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lacquer Thinners, Lubricated Air, Methyl Chloride, Mineral Oil , Motor Oil, Naphtha, Paint, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene
For Media Type
Acetic Acid, Chromic Acid, Citric Acid, Formic Acid, Hydrofluoric Acid, Nitric Acid, Ketones, Ethanol, Isopropanol, Methanol, Antifreeze, Ethylene Glycol, Gasoline, Diesel Fuel, Hydraulic Fluid, Toluene, Xylene, Water, Motor Oil, Methyl Chloride, Sodium Bisulfate, Sodium Bisulfite, Automatic Transmission Fluid, Brake Fluid, Fertilizers, Lithium Grease, Naphtha, Paint, Paint Thinner, Turpentine, Windshield Washer Fluid, Adhesives, Air, Carbon Dioxide, Fuel Oil, Hydrogen Peroxide, Lubricated Air, Mineral Oil
Compatible Chemicals
Acetic Acid 20%, Acetone, Adhesives, Air, Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, Carbon Dioxide, Chromic Acid 10%, Chromic Acid 5%, Citric Acid 50%, Diesel Fuel, Ethyl (Ethanol), Ethylene Glycol, Fertilizers, Formic Acid, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Isopropyl (Isopropanol), Lithium Grease, Lubricated Air, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Mineral Oil , Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Salt Water, Sodium Bisulfate, Sodium Bisulfite, Solvents, Steam, Toluene, Turpentine, Vegetable Oil, Windshield Washer Fluid, Xylene
Hose Fitting Material B
301 Stainless Steel
Hose Fitting Type B
FJIC
Hose ID
1/2 in
Hose Fitting Type A
FJIC
Hose Conductivity
Non-Conductive
Interior Texture
Smooth
Maximum Working Pressure @ 70F
1,500 psi
Hose Fitting Material A
301 Stainless Steel
Temperature Range
-65 Degrees to 450 Degrees F

Description

Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 1/2 In, Hose Length 12 In, Dash Size 10, Female JIC Size 7/8-14 In, Hose Outside Dia 0.648 In, Max Operating PSI 1500, 4:1 Safety Factor, Temp Range -65 to 450 F, Min Bend Radius 6.5 In, Tube Material Polytetrafluoroethylene, Cover Material Stainless Steel, Fitting Material Stainless Steel, Pharmaceutical Grade, Meets FDA 41, SAE100R14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.