Zoro Homepage

PTFE Hose, 1/2 IDx12 L, Brass, 1500 PSI

  • Mfr # 1PCP6

  • Zoro # G1613875


product price: $49.39
/ea

Key Features

Hose Inside Dia. (In.)
1/2
Hose Length (In.)
12
Dash Size
10
Fitting Type
FJIC x FJIC
Female JIC Size (In.)
7/8-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PCP6
Zoro #
G1613875
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/2
Hose Length (In.)
12
Dash Size
10
Female JIC Size (In.)
7/8-14
Bend Radius
6 1/2 in
Outside Dia.
41/64"
Hose Outside Dia. (In.)
0.648
Min. Bend Radius (In.)
6.5
Fitting Size
3/4 in x 3/4 in
Inside Dia.
1/2"
Length
12"
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in
Hose Inside Dia.
1/2 in
Hose Length
12 in
Hose Outside Dia.
41/64 in
Hose Fitting Size B
3/4 in
Hose Fitting Size A
3/4 in

Details

Item
PTFE Hose Assembly
Fitting Type
FJIC x FJIC
Max. Operating PSI
1500
Tube Material
Polytetrafluoroethylene
Meets
FDA 41, SAE100R14
Grade
Pharmaceutical
Max. Pressure
1500 psi
Cover Material
Stainless Steel
Temp. Range
-65 Degrees to 450 Degrees F
Fitting Material
Brass x Brass
Safety Factor
4:1
Temp. Range (F)
-65 To 450
Standards
FDA 41, SAE100R14
Hose Fitting B Type
FJIC
Hose Fittings
Brass 3/4 in FJIC x Brass 3/4 in FJIC
Hose Fitting A Material
Brass
Hose Fitting B Material
Brass
Hose Cover Material
301 Stainless Steel
Hose Fitting A Type
FJIC
Hose Tube Material
PTFE
Max. Working Pressure @ 70 F
1,500 psi
Not Recommended Chemicals
Compatible Chemicals
For Media Type
Hose Fitting Type A
FJIC
Hose ID
1/2 in
Hose Fitting Material B
Brass
Hose Fitting Material A
Brass
Hose Conductivity
Non-Conductive
Interior Texture
Smooth
Maximum Working Pressure @ 70F
1,500 psi
Hose Fitting Type B
FJIC
Temperature Range
-65 Degrees to 450 Degrees F

Description

Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 1/2 In, Hose Length 12 In, Dash Size 10, Female JIC Size 7/8-14 In, Hose Outside Dia 0.648 In, Max Operating PSI 1500, 4:1 Safety Factor, Temp Range -65 to 450 F, Min Bend Radius 6.5 In, Tube Material Polytetrafluoroethylene, Cover Material Stainless Steel, Fitting Material Brass, Pharmaceutical Grade, Meets FDA 41, SAE100R14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.