Zoro Homepage

PTFE Hose, 1/2 IDx18 L, Brass, 1500 PSI

  • Mfr # 1PCP7

  • Zoro # G0950022


product price: $54.89
/ea

Key Features

Hose Inside Dia. (In.)
1/2
Hose Length (In.)
18
Dash Size
10
Fitting Type
FJIC x FJIC
Female JIC Size (In.)
7/8-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PCP7
Zoro #
G0950022
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/2
Hose Length (In.)
18
Dash Size
10
Female JIC Size (In.)
7/8-14
Bend Radius
6 1/2 in
Hose Outside Dia. (In.)
0.648
Length
18"
Outside Dia.
41/64"
Inside Dia.
1/2"
Min. Bend Radius (In.)
6.5
Fitting Size
7/8 in x 7/8 in
Hose Inside Dia.
1/2 in
Hose Fitting A Size
7/8 in
Hose Length
18 in
Hose Fitting B Size
7/8 in
Hose Outside Dia.
41/64 in
Hose Fitting Size B
7/8 in
Hose Fitting Size A
7/8 in

Details

Item
PTFE Hose Assembly
Fitting Type
FJIC x FJIC
Max. Operating PSI
1500
Tube Material
Polytetrafluoroethylene
Temp. Range
-65 Degrees to 450 Degrees F
Meets
FDA 41, SAE100R14
Temp. Range (F)
-65 To 450
Fitting Material
Brass x Brass
Grade
Pharmaceutical
Max. Pressure
1500 psi
Cover Material
Stainless Steel
Safety Factor
4:1
Standards
FDA 41, SAE100R14
Hose Fitting A Type
FJIC
Hose Fitting B Material
Brass
Hose Tube Material
PTFE
Hose Fittings
Brass 7/8 in FJIC x Brass 7/8 in FJIC
Hose Fitting B Type
FJIC
Hose Fitting A Material
Brass
Max. Working Pressure @ 70 F
1,500 psi
Hose Cover Material
301 Stainless Steel
Compatible Chemicals
Acetone, Adhesives, Air, Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, Carbon Dioxide, Diesel Fuel, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Isopropyl (Isopropanol), Lithium Grease, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Mineral Oil , Motor Oil, Paint, Paint Thinner, Salt Water, Sodium Bisulfate, Sodium Bisulfite, Solvents, Steam, Toluene, Turpentine, Vegetable Oil, Windshield Washer Fluid, Xylene
For Media Type
Ketones, Ethanol, Isopropanol, Antifreeze, Ethylene Glycol, Gasoline, Diesel Fuel, Hydraulic Fluid, Toluene, Xylene, Water, Motor Oil, Methyl Chloride, Sodium Bisulfate, Sodium Bisulfite, Automatic Transmission Fluid, Brake Fluid, Lithium Grease, Paint, Paint Thinner, Turpentine, Windshield Washer Fluid, Adhesives, Air, Carbon Dioxide, Fuel Oil, Lubricated Air, Mineral Oil , Steam, Vegetable Oil, Solvents
Not Recommended Chemicals
Acetic Acid 20%, Chromic Acid 10%, Chromic Acid 5%, Citric Acid 50%, Fertilizers, Formic Acid, Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Methyl (Methanol), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution)
Hose Fitting Type A
FJIC
Maximum Working Pressure @ 70F
1,500 psi
Hose Fitting Type B
FJIC
Hose Fitting Material B
Brass
Interior Texture
Smooth
Hose Fitting Material A
Brass
Hose Conductivity
Non-Conductive
Hose ID
1/2 in
Temperature Range
-65 Degrees to 450 Degrees F

Description

Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 1/2 In, Hose Length 18 In, Dash Size 10, Female JIC Size 7/8-14 In, Hose Outside Dia 0.648 In, Max Operating PSI 1500, 4:1 Safety Factor, Temp Range -65 to 450 F, Min Bend Radius 6.5 In, Tube Material Polytetrafluoroethylene, Cover Material Stainless Steel, Fitting Material Brass, Pharmaceutical Grade, Meets FDA 41, SAE100R14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.