Zoro Homepage

PTFE Hose, 1/2 IDx48 L, Brass, 1500 PSI

  • Mfr # 1PCR1

  • Zoro # G3246923


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia. (In.)
1/2
Hose Length (In.)
48
Dash Size
10
Fitting Type
FJIC x FJIC
Female JIC Size (In.)
7/8-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PCR1
Zoro #
G3246923
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/2
Hose Length (In.)
48
Dash Size
10
Female JIC Size (In.)
7/8-14
Min. Bend Radius (In.)
6.5
Length
48"
Hose Outside Dia. (In.)
0.648
Inside Dia.
1/2"
Outside Dia.
41/64"
Bend Radius
6 1/2 in
Fitting Size
7/8 in x 7/8 in
Hose Fitting B Size
7/8 in
Hose Fitting A Size
7/8 in
Hose Inside Dia.
1/2 in
Hose Length
4 ft
Hose Outside Dia.
41/64 in
Hose Fitting Size B
7/8 in
Hose Fitting Size A
7/8 in

Details

Item
PTFE Hose Assembly
Fitting Type
FJIC x FJIC
Max. Operating PSI
1500
Tube Material
Polytetrafluoroethylene
Temp. Range
-65 Degrees to 450 Degrees F
Grade
Pharmaceutical
Meets
FDA 41, SAE100R14
Temp. Range (F)
-65 To 450
Safety Factor
4:1
Cover Material
Stainless Steel
Max. Pressure
1500 psi
Fitting Material
Brass x Brass
Standards
FDA 41, SAE100R14
Hose Cover Material
301 Stainless Steel
Hose Fitting B Type
FJIC
Hose Tube Material
PTFE
Hose Fitting B Material
Brass
Max. Working Pressure @ 70 F
1,500 psi
Hose Fittings
Brass 7/8 in FJIC x Brass 7/8 in FJIC
Hose Fitting A Type
FJIC
Hose Fitting A Material
Brass
Not Recommended Chemicals
Acetic Acid 20%, Chromic Acid 10%, Chromic Acid 5%, Citric Acid 50%, Fertilizers, Formic Acid, Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Methyl (Methanol), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution)
For Media Type
Ketones, Ethanol, Isopropanol, Antifreeze, Ethylene Glycol, Gasoline, Diesel Fuel, Hydraulic Fluid, Toluene, Xylene, Water, Motor Oil, Methyl Chloride, Sodium Bisulfate, Sodium Bisulfite, Automatic Transmission Fluid, Brake Fluid, Lithium Grease, Paint, Paint Thinner, Turpentine, Windshield Washer Fluid, Adhesives, Air, Carbon Dioxide, Fuel Oil, Lubricated Air, Mineral Oil , Steam, Vegetable Oil, Solvents
Compatible Chemicals
Acetone, Adhesives, Air, Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, Carbon Dioxide, Diesel Fuel, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Isopropyl (Isopropanol), Lithium Grease, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Mineral Oil , Motor Oil, Paint, Paint Thinner, Salt Water, Sodium Bisulfate, Sodium Bisulfite, Solvents, Steam, Toluene, Turpentine, Vegetable Oil, Windshield Washer Fluid, Xylene
Hose Fitting Material B
Brass
Hose Fitting Type A
FJIC
Hose Fitting Material A
Brass
Interior Texture
Smooth
Hose Fitting Type B
FJIC
Maximum Working Pressure @ 70F
1,500 psi
Hose ID
1/2 in
Hose Conductivity
Non-Conductive
Temperature Range
-65 Degrees to 450 Degrees F

Description

Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 1/2 In, Hose Length 48 In, Dash Size 10, Female JIC Size 7/8-14 In, Hose Outside Dia 0.648 In, Max Operating PSI 1500, 4:1 Safety Factor, Temp Range -65 to 450 F, Min Bend Radius 6.5 In, Tube Material Polytetrafluoroethylene, Cover Material Stainless Steel, Fitting Material Brass, Pharmaceutical Grade, Meets FDA 41, SAE100R14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.