Zoro Homepage

PTFE Hose, 1/2 IDx60 In L, SS, 1500 PSI

  • Mfr # 1PCL5

  • Zoro # G2098372


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia. (In.)
1/2
Hose Length (In.)
60
Dash Size
10
Fitting Type
FJIC x FJIC
Female JIC Size (In.)
7/8-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PCL5
Zoro #
G2098372
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/2
Hose Length (In.)
60
Dash Size
10
Female JIC Size (In.)
7/8-14
Hose Outside Dia. (In.)
0.648
Fitting Size
7/8 in x 7/8 in
Bend Radius
6 1/2 in
Outside Dia.
41/64"
Length
60"
Min. Bend Radius (In.)
6.5
Inside Dia.
1/2"
Hose Length
5 ft
Hose Fitting B Size
7/8 in
Hose Fitting A Size
7/8 in
Hose Inside Dia.
1/2 in
Hose Outside Dia.
41/64 in
Hose Fitting Size A
7/8 in
Hose Fitting Size B
7/8 in

Description

Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 1/2 In, Hose Length 60 In, Dash Size 10, Female JIC Size 7/8-14 In, Hose Outside Dia 0.648 In, Max Operating PSI 1500, 4:1 Safety Factor, Temp Range -65 to 450 F, Min Bend Radius 6.5 In, Tube Material Polytetrafluoroethylene, Cover Material Stainless Steel, Fitting Material Stainless Steel, Pharmaceutical Grade, Meets FDA 41, SAE100R14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.