Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Hose, 13/32 IDx12 L, Brass, 2000 PSI

  • Mfr # 1PCN9

  • Zoro # G1991735


product price: $37.39
/ea

Key Features

Hose Inside Dia. (In.)
13/32
Hose Length (In.)
12
Dash Size
8
Fitting Type
FJIC x FJIC
Female JIC Size (In.)
3/4-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PCN9
Zoro #
G1991735
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
13/32
Hose Length (In.)
12
Dash Size
8
Female JIC Size (In.)
3/4-16
Bend Radius
5 13/64 in
Hose Outside Dia. (In.)
0.549
Outside Dia.
9/16"
Inside Dia.
13/32"
Fitting Size
9/16 in x 9/16 in
Length
12"
Min. Bend Radius (In.)
5.2
Hose Inside Dia.
3/8 in
Hose Fitting A Size
9/16 in
Hose Fitting B Size
9/16 in
Hose Length
12 in
Hose Outside Dia.
9/16 in
Hose Fitting Size B
9/16 in
Hose Fitting Size A
9/16 in

Details

Item
PTFE Hose Assembly
Fitting Type
FJIC x FJIC
Max. Operating PSI
2000
Tube Material
Polytetrafluoroethylene
Meets
FDA 41, SAE100R14
Temp. Range
-65 Degrees to 450 Degrees F
Cover Material
Stainless Steel
Fitting Material
Brass x Brass
Grade
Pharmaceutical
Max. Pressure
2000 psi
Temp. Range (F)
-65 To 450
Safety Factor
4:1
Standards
FDA 41, SAE100R14
Hose Tube Material
PTFE
Hose Fitting A Material
Brass
Hose Fitting B Material
Brass
Hose Fittings
Brass 9/16 in FJIC x Brass 9/16 in FJIC
Max. Working Pressure @ 70 F
2,000 psi
Hose Cover Material
301 Stainless Steel
Hose Fitting A Type
FJIC
Hose Fitting B Type
FJIC
Not Recommended Chemicals
For Media Type
Compatible Chemicals
Hose Fitting Material B
Brass
Hose ID
3/8 in
Hose Fitting Material A
Brass
Hose Fitting Type B
FJIC
Hose Fitting Type A
FJIC
Maximum Working Pressure @ 70F
2,000 psi
Interior Texture
Smooth
Hose Conductivity
Non-Conductive
Temperature Range
-65 Degrees to 450 Degrees F

Description

Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 13/32 In, Hose Length 12 In, Dash Size 8, Female JIC Size 3/4-16 In, Hose Outside Dia 0.549 In, Max Operating PSI 2000, 4:1 Safety Factor, Temp Range -65 to 450 F, Min Bend Radius 5.2 In, Tube Material Polytetrafluoroethylene, Cover Material Stainless Steel, Fitting Material Brass, Pharmaceutical Grade, Meets FDA 41, SAE100R14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.