Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Hose, 13/32 IDx36 L, Brass, 2000 PSI

  • Mfr # 1PCP3

  • Zoro # G0374543


product price: $52.79
/ea

Key Features

Hose Inside Dia. (In.)
13/32
Hose Length (In.)
36
Dash Size
8
Fitting Type
FJIC x FJIC
Female JIC Size (In.)
3/4-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PCP3
Zoro #
G0374543
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
13/32
Hose Length (In.)
36
Dash Size
8
Female JIC Size (In.)
3/4-16
Inside Dia.
13/32"
Min. Bend Radius (In.)
5.2
Fitting Size
3/4 in x 3/4 in
Length
36"
Bend Radius
5 13/64 in
Outside Dia.
9/16"
Hose Outside Dia. (In.)
0.549
Hose Inside Dia.
3/8 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Hose Length
36 in
Hose Outside Dia.
9/16 in
Hose Fitting Size B
3/4 in
Hose Fitting Size A
3/4 in

Details

Item
PTFE Hose Assembly
Fitting Type
FJIC x FJIC
Max. Operating PSI
2000
Tube Material
Polytetrafluoroethylene
Temp. Range (F)
-65 To 450
Temp. Range
-65 Degrees to 450 Degrees F
Grade
Pharmaceutical
Safety Factor
4:1
Cover Material
Stainless Steel
Meets
FDA 41, SAE100R14
Fitting Material
Brass x Brass
Max. Pressure
2000 psi
Standards
FDA 41, SAE100R14
Hose Fitting A Material
Brass
Hose Tube Material
PTFE
Max. Working Pressure @ 70 F
2,000 psi
Hose Fitting A Type
FJIC
Hose Fitting B Type
FJIC
Hose Cover Material
301 Stainless Steel
Hose Fittings
Brass 3/4 in FJIC x Brass 3/4 in FJIC
Hose Fitting B Material
Brass
Compatible Chemicals
Acetone, Adhesives, Air, Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, Carbon Dioxide, Diesel Fuel, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Isopropyl (Isopropanol), Lithium Grease, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Mineral Oil , Motor Oil, Paint, Paint Thinner, Salt Water, Sodium Bisulfate, Sodium Bisulfite, Solvents, Steam, Toluene, Turpentine, Vegetable Oil, Windshield Washer Fluid, Xylene
For Media Type
Ketones, Ethanol, Isopropanol, Antifreeze, Ethylene Glycol, Gasoline, Diesel Fuel, Hydraulic Fluid, Toluene, Xylene, Water, Motor Oil, Methyl Chloride, Sodium Bisulfate, Sodium Bisulfite, Automatic Transmission Fluid, Brake Fluid, Lithium Grease, Paint, Paint Thinner, Turpentine, Windshield Washer Fluid, Adhesives, Air, Carbon Dioxide, Fuel Oil, Lubricated Air, Mineral Oil , Steam, Vegetable Oil, Solvents
Not Recommended Chemicals
Acetic Acid 20%, Chromic Acid 10%, Chromic Acid 5%, Citric Acid 50%, Fertilizers, Formic Acid, Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Methyl (Methanol), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution)
Hose Fitting Material A
Brass
Interior Texture
Smooth
Maximum Working Pressure @ 70F
2,000 psi
Hose Fitting Type A
FJIC
Hose Fitting Material B
Brass
Hose ID
3/8 in
Hose Fitting Type B
FJIC
Hose Conductivity
Non-Conductive
Temperature Range
-65 Degrees to 450 Degrees F

Description

Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 13/32 In, Hose Length 36 In, Dash Size 8, Female JIC Size 3/4-16 In, Hose Outside Dia 0.549 In, Max Operating PSI 2000, 4:1 Safety Factor, Temp Range -65 to 450 F, Min Bend Radius 5.2 In, Tube Material Polytetrafluoroethylene, Cover Material Stainless Steel, Fitting Material Brass, Pharmaceutical Grade, Meets FDA 41, SAE100R14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.