Zoro Homepage

PTFE Hose, 3/16 IDx12 In L, SS, 3000 PSI

  • Mfr # 1PBK1

  • Zoro # G2230435


product price: $41.19
/ea

Key Features

Hose Inside Dia. (In.)
3/16
Hose Length (In.)
12
Dash Size
4
Fitting Type
FJIC x FJIC
Female JIC Size (In.)
7/16-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PBK1
Zoro #
G2230435
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
3/16
Hose Length (In.)
12
Dash Size
4
Female JIC Size (In.)
7/16-20
Length
12"
Min. Bend Radius (In.)
2.0
Outside Dia.
5/16"
Inside Dia.
3/16"
Hose Outside Dia. (In.)
0.312
Fitting Size
7/16 in x 7/16 in
Bend Radius
2 in
Hose Length
12 in
Hose Inside Dia.
3/16 in
Hose Fitting A Size
7/16 in
Hose Fitting B Size
7/16 in
Hose Outside Dia.
5/16 in
Hose Fitting Size B
7/16 in
Hose Fitting Size A
7/16 in

Details

Item
PTFE Hose Assembly
Fitting Type
FJIC x FJIC
Max. Operating PSI
3000
Tube Material
Polytetrafluoroethylene
Temp. Range (F)
-65 To 450
Cover Material
Stainless Steel
Fitting Material
301 Stainless Steel x 301 Stainless Steel
Temp. Range
-65 Degrees to 450 Degrees F
Safety Factor
4:1
Grade
Pharmaceutical
Max. Pressure
3000 psi
Meets
FDA 41, SAE100R14
Standards
FDA 41, SAE100R14
Hose Fitting A Type
FJIC
Hose Fitting B Type
FJIC
Hose Cover Material
301 Stainless Steel
Hose Fittings
301 Stainless Steel 7/16 in FJIC x 301 Stainless Steel 7/16 in FJIC
Hose Fitting B Material
301 Stainless Steel
Hose Fitting A Material
301 Stainless Steel
Max. Working Pressure @ 70 F
3,000 psi
Hose Tube Material
PTFE
For Media Type
Acetic Acid, Chromic Acid, Citric Acid, Formic Acid, Hydrofluoric Acid, Nitric Acid, Ketones, Ethanol, Isopropanol, Methanol, Antifreeze, Ethylene Glycol, Glycerin, Gasoline, Heptane, Hexane, Kerosene, Stoddard Solvent, Diesel Fuel, Hydraulic Fluid, Ethyl Acetate, Formaldehyde, Ammonium Hydroxide, Sodium Hydroxide, Potassium Hydroxide (50%), Lacquer Thinners, Toluene, Xylene, Water, Motor Oil, Methyl Chloride, Sodium Bisulfate, Sodium Bisulfite, Automatic Transmission Fluid, Brake Fluid, Fertilizers, Lithium Grease, Naphtha
Compatible Chemicals
Acetic Acid 20%, Acetone, Adhesives, Air, Ammonium Hydroxide, Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, Carbon Dioxide, Chromic Acid 10%, Chromic Acid 5%, Citric Acid 50%, Diesel Fuel, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Fuel Oil, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Lithium Grease, Lubricated Air, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Mineral Oil , Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Potassium Hydroxide (50%), Salt Water, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Solvents, Steam, Stoddard Solvent (Mineral Spirits), Toluene, Turpentine, Vegetable Oil, Windshield Washer Fluid, Xylene
Not Recommended Chemicals
Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lacquer Thinners, Lubricated Air, Methyl Chloride, Mineral Oil , Motor Oil, Naphtha, Paint, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene
Hose Fitting Material B
301 Stainless Steel
Maximum Working Pressure @ 70F
3,000 psi
Hose Fitting Type B
FJIC
Interior Texture
Smooth
Hose Fitting Material A
301 Stainless Steel
Hose ID
3/16 in
Hose Conductivity
Non-Conductive
Hose Fitting Type A
FJIC
Temperature Range
-65 Degrees to 450 Degrees F

Description

Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 3/16 In, Hose Length 12 In, Dash Size 4, Female JIC Size 7/16-20 In, Hose Outside Dia 0.312 In, Max Operating PSI 3000, 4:1 Safety Factor, Temp Range -65 to 450 F, Min Bend Radius 2.0 In, Tube Material Polytetrafluoroethylene, Cover Material Stainless Steel, Fitting Material Stainless Steel, Pharmaceutical Grade, Meets FDA 41, SAE100R14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.