Zoro Homepage

PTFE Hose, 3/16 IDx60 L, Brass, 3000 PSI

  • Mfr # 1PCN2

  • Zoro # G0342422


product price: $46.39
/ea

Key Features

Hose Inside Dia. (In.)
3/16
Hose Length (In.)
60
Dash Size
4
Fitting Type
FJIC x FJIC
Female JIC Size (In.)
7/16-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PCN2
Zoro #
G0342422
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
3/16
Hose Length (In.)
60
Dash Size
4
Female JIC Size (In.)
7/16-20
Outside Dia.
5/16"
Inside Dia.
3/16"
Hose Outside Dia. (In.)
0.312
Min. Bend Radius (In.)
2.0
Length
60"
Bend Radius
2 in
Fitting Size
7/16 in x 7/16 in
Hose Length
5 ft
Hose Fitting B Size
7/16 in
Hose Fitting A Size
7/16 in
Hose Inside Dia.
3/16 in
Hose Outside Dia.
5/16 in
Hose Fitting Size A
7/16 in
Hose Fitting Size B
7/16 in

Description

Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 3/16 In, Hose Length 60 In, Dash Size 4, Female JIC Size 7/16-20 In, Hose Outside Dia 0.312 In, Max Operating PSI 3000, 4:1 Safety Factor, Temp Range -65 to 450 F, Min Bend Radius 2.0 In, Tube Material Polytetrafluoroethylene, Cover Material Stainless Steel, Fitting Material Brass, Pharmaceutical Grade, Meets FDA 41, SAE100R14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.