Zoro Homepage

PTFE Hose, 5/16 IDx12 In L, SS, 2500 PSI

  • Mfr # 1PCH1

  • Zoro # G2785763


product price: $50.29
/ea

Key Features

Hose Inside Dia. (In.)
5/16
Hose Length (In.)
12
Dash Size
6
Fitting Type
FJIC x FJIC
Female JIC Size (In.)
9/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PCH1
Zoro #
G2785763
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
5/16
Hose Length (In.)
12
Dash Size
6
Female JIC Size (In.)
9/16-18
Bend Radius
4 in
Inside Dia.
5/16"
Hose Outside Dia. (In.)
0.445
Min. Bend Radius (In.)
4.0
Fitting Size
9/16 in x 9/16 in
Outside Dia.
7/16"
Length
12"
Hose Fitting B Size
9/16 in
Hose Length
12 in
Hose Fitting A Size
9/16 in
Hose Inside Dia.
5/16 in
Hose Outside Dia.
7/16 in
Hose Fitting Size A
9/16 in
Hose Fitting Size B
9/16 in

Details

Item
PTFE Hose Assembly
Fitting Type
FJIC x FJIC
Max. Operating PSI
2500
Tube Material
Polytetrafluoroethylene
Grade
Pharmaceutical
Temp. Range
-65 Degrees to 450 Degrees F
Safety Factor
4:1
Temp. Range (F)
-65 To 450
Max. Pressure
2500 PSI
Meets
FDA 41, SAE100R14
Fitting Material
301 Stainless Steel x 301 Stainless Steel
Cover Material
Stainless Steel
Standards
FDA 41, SAE100R14
Hose Fitting A Material
301 Stainless Steel
Hose Cover Material
301 Stainless Steel
Hose Fittings
301 Stainless Steel 9/16 in FJIC x 301 Stainless Steel 9/16 in FJIC
Hose Fitting A Type
FJIC
Hose Fitting B Material
301 Stainless Steel
Max. Working Pressure @ 70 F
2,500 psi
Hose Tube Material
PTFE
Hose Fitting B Type
FJIC
For Media Type
Acetic Acid, Chromic Acid, Citric Acid, Formic Acid, Hydrofluoric Acid, Nitric Acid, Ketones, Ethanol, Isopropanol, Methanol, Antifreeze, Ethylene Glycol, Gasoline, Diesel Fuel, Hydraulic Fluid, Toluene, Xylene, Water, Motor Oil, Methyl Chloride, Sodium Bisulfate, Sodium Bisulfite, Automatic Transmission Fluid, Brake Fluid, Fertilizers, Lithium Grease, Naphtha, Paint, Paint Thinner, Turpentine, Windshield Washer Fluid, Adhesives, Air, Carbon Dioxide, Fuel Oil, Hydrogen Peroxide, Lubricated Air, Mineral Oil
Compatible Chemicals
Acetic Acid 20%, Acetone, Adhesives, Air, Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, Carbon Dioxide, Chromic Acid 10%, Chromic Acid 5%, Citric Acid 50%, Diesel Fuel, Ethyl (Ethanol), Ethylene Glycol, Fertilizers, Formic Acid, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Isopropyl (Isopropanol), Lithium Grease, Lubricated Air, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Mineral Oil , Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Salt Water, Sodium Bisulfate, Sodium Bisulfite, Solvents, Steam, Toluene, Turpentine, Vegetable Oil, Windshield Washer Fluid, Xylene
Not Recommended Chemicals
Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lacquer Thinners, Lubricated Air, Methyl Chloride, Mineral Oil , Motor Oil, Naphtha, Paint, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene
Hose Fitting Material A
301 Stainless Steel
Maximum Working Pressure @ 70F
2,500 psi
Hose Fitting Material B
301 Stainless Steel
Hose Conductivity
Non-Conductive
Hose Fitting Type B
FJIC
Interior Texture
Smooth
Hose ID
5/16 in
Hose Fitting Type A
FJIC
Temperature Range
-65 Degrees to 450 Degrees F

Description

Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 5/16 In, Hose Length 12 In, Dash Size 6, Female JIC Size 9/16-18 In, Hose Outside Dia 0.445 In, Max Operating PSI 2500, 4:1 Safety Factor, Temp Range -65 to 450 F, Min Bend Radius 4.0 In, Tube Material Polytetrafluoroethylene, Cover Material Stainless Steel, Fitting Material Stainless Steel, Pharmaceutical Grade, Meets FDA 41, SAE100R14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.