Zoro Homepage

Silicone Fiberglass Firesleeve

  • Mfr # COOL-20-BLU

  • Zoro # G215772416


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone Fiberglass
Color
Blue
Sleeve Inside Diameter
1 1/4 in
Expanded Inside Diameter
1.25 in
For Maximum Hose Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COOL-20-BLU
Zoro #
G215772416
UPC #
-
Country of Origin
Canada

Dimensions

Sleeve Inside Diameter
1 1/4 in
Expanded Inside Diameter
1.25 in
For Maximum Hose Diameter
1 1/4 in
Overall Length
25 ft

Details

Material
Silicone Fiberglass
Item
Fire Sleeve
Color
Blue
Standards
ATSM06413, DIN EM 45545, ISO 15540, MSHA
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-40 Degrees F
Product Type
Protective Hose Fire Sleeve

Description

Fire Sleeve, Color Blue, Flat Width Not Applicable, For Maximum Hose Burst Pressure Not Applicable, For Maximum Hose Diameter 1 1/4 in, For Maximum Pin Hole Leak Pressure Not Applicable, Material Silicone Fiberglass, Overall Length 25 ft, Sleeve Inside Diameter 1 1/4 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards ATSM06413, DIN EM 45545, ISO 15540, MSHA, Expanded Inside Diameter 1.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.