Shop All Hydraulic Hose Fittings
Aeroquip
Socketless Hose, 3/8 In, 50 ft.
Mfr # FC332-06-50
Zoro # G6975525
original price:
$453.08
10% off
new price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Size 6
- Max. Working Pressure @ 70 F 300 psi
- Temp. Range (F) -40 to 302 Degrees
- Operating Pressure (PSI) 250
- Standards SAE/JIC
Product Information
- Brand Aeroquip
- MFR # FC332-06-50
- Zoro # G6975525
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Dash Size | 6 |
Hose Outside Dia. (In.) | 0.63 |
Hose Inside Dia. (In.) | 3/8 |
Hose Length (Ft.) | 50 |
Min. Bend Radius (In.) | 3 |
Hose Outside Dia. | 9/16 in |
Hose Length | 50 ft |
Hose Inside Dia. | 3/8 in |
Details
Description
Socketless Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 9/16 in, Hose Length 50 ft, Hose Tube Material AQP Elastomer, Hose Cover Material AQP Elastomer, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Blue, Series FC332, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 302 Degrees F, Standards SAE/JIC, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- GATES PowerGrip Timing Belts, 260XL025 (260XL025)
- LUBRIPLATE Sfl-2, 35 Lb Pail, Synthetic H-1 Food Grade Multi-Purpose Grease (L0198-035)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP75L81MB, Suction, 1 micron (ZX-HP75L81MB)
- AEROQUIP Fitting, Metric, Straight, 1/4, M14X1.5 (1A6DL4)
- AEROQUIP Fitting, Straight, 7/8 Hose, 1 5/16-12 JIC (4411-16S)
- AEROQUIP Fitting, Straight, 3/8 In Hose, 3/8-18 NPT (1AA6PS6)
- AEROQUIP Fitting, BSPP, Straight, G 3/8 (3/8 In-19) (1A6BF6)
- AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4738-8-8B)
- AEROQUIP Hose Fitting, hyd, SAE, Straight, 3/4-16 (4401-8S)
- AEROQUIP Fitting, Straight, 1/2 In Hose, 1/2-14 NPT (1AA8PS8)
- Aeroquip Hydraulic Hose Fittings