Aeroquip
Split Flange Kit, Steel, 3/4 In
Mfr # FF593-12
Zoro # G1369076
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Size (In.) 3/4 in
- Dash Size 12
- Type Code 61
- O-Ring Buna-N
- Max. Pressure (PSI) 3,000 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M D-Washer A0080, .4 Thick, 1/pk (A0080)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262957, Return Line, 10 micron, Outside-In (MF0064000)
- LEESON Capacitor-Start General Purpose Motor, 1/3 HP, S56C Frame, 115/208-230V AC Voltage (101766.00)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932629Q, Pressure Line, 6 micron (ZX-932629Q)
- AEROQUIP Split Flange Kit, Steel, 1 1/2 In (FF593-24)
- AEROQUIP Split Flange Kit, Steel, 2 In (FF593-32)
- TOMPKINS Hydraulic Fitting-Flange40FP-40FL C61 FLANGE PAD (W43-40-40)
- TOMPKINS Hydraulic Fitting-Flange16FL C62 SPLIT FLANGE KIT (SFXK-16-KIT)
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 1.5 In Pipe (5104)
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 3/4 In Pipe (5101)
- LDI INDUSTRIES Return Flange, hyd, Steel, For 1 1/2 Pipe (5114)
- Aeroquip Hydraulic Flanges