
Spring Sleeve, 20 ft L, Steel
Mfr # 900564-12S
Zoro # G015772340
product price: $88.19
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Length
20 ft
Inside Diameter
0.67 in
Product Type
Hose Protection Spring Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
900564-12S
Zoro #
G015772340
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
20 ft
Inside Diameter
0.67 in
Details
Item
Spring Sleeve
Material
Steel
Product Type
Hose Protection Spring Sleeve
Description
Steel Coil Spring Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.