Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Braided PTFE Hose x 50 ft

  • Mfr # 2807-12-50

  • Zoro # G911944094


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
41/64 in
Temp. Range
-100 Degrees to 500 Degrees F
Hose Length
50 ft
Hose Configuration
Bulk Hose
Standards
SAE 100R14A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2807-12-50
Zoro #
G911944094
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
41/64 in
Hose Length
50 ft
Hose Outside Dia.
49/64 in
Bend Radius
7 3/4 in

Details

Item
SS Braided PTFE Hose x 50 ft
Temp. Range
-100 Degrees to 500 Degrees F
Hose Configuration
Bulk Hose
Standards
SAE 100R14A
For Media Type
Compressor Discharge, Hot Air, Steam
Hose Color
Silver
Hose Tube Material
PTFE
Burst Pressure
4,800 psi
Max. Working Pressure @ 70 F
1,200 psi
Compatible Chemicals
Most Chemical Applications
Hose Cover Material
Stainless Steel

Description

SS Braided PTFE Hose x 50 ft, Hose Inside Dia. 41/64 in, Hose Outside Dia. 49/64 in, Hose Length 50 ft, Hose Color Silver, Hose Tube Material PTFE, Hose Cover Material Stainless Steel, Burst Pressure 4,800 psi, Max. Working Pressure @ 70 F 1,200 psi, Temp. Range -100 Degrees to 500 Degrees F, Standards SAE 100R14A, Bend Radius 7 3/4 in, Hose Configuration Bulk Hose, Hose Fitting A Material Not Applicable, Hose Fitting B Material Not Applicable, Hose Fitting A Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.