Air Tank, Portable, 13 Gal

  • Mfr # 2TWC3

  • Zoro # G2297321


product price:  $328.99
/ea
Free Shipping & Returns

Key Features

Tank Type
Horizontal
Tank (Gal.)
13 gal
Working Pressure (PSI)
140
Material
Steel
Tank Dia. (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2TWC3
Zoro #
G2297321
UPC #
190735611081
Country of Origin
China

Dimensions

Tank Dia. (In.)
12 in
Width (In.)
12 1/2 in
Height (In.)
16 45/64 in
Length (In.)
28 29/32 in
Overall Height
16.7 in
Overall Length
28.9 in
Overall Width
12.5 in
Inlet Size
1/2 in
Outlet Size
1/4 in
Port Size
1/4 in

Details

Item
Air Tank
Tank Type
Horizontal
Tank (Gal.)
13 gal
Working Pressure (PSI)
140
Material
Steel
Finish
Paint
Steel Tank (Gauge)
13 ga
Ports
2
Includes
Two 1/2 in NPT, 1/4 in NPT Drain Port, 1/4 in Safety Valve port
Outlet Type
NPT
Inlet Type
NPT
Port Type
NPT
Tank Capacity
13 gal
Maximum Operating Pressure
140 psi

Description

Air Tank, Tank Capacity 13 gal, Maximum Operating Pressure 140 psi, Tank Type Horizontal, Overall Length 28.9 in, Overall Width 12.5 in, Overall Height 16.7 in, Material Steel, Finish Paint, Outlet Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.