Swivel Joint, 3/4 In, Zinc Plated Steel

  • Mfr # FS65003-1212-01

  • Zoro # G0705957


product price:  $122.21
/ea
Free Shipping & Returns

Key Features

Overall Height
3.31 in
Swivel Size
3/4 in
Standards
SAE J1176
Connection
Male JIC x MNPT
Sleeve Thread
3/4-14 NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS65003-1212-01
Zoro #
G0705957
UPC #
993275825709
Country of Origin
United States

Dimensions

Overall Height
3.31 in
Swivel Size
3/4 in
Overall Length
3.21"
Overall Width
3.21 in
Casing Center to End Length
2.36 in
Sleeve Thread Size
3/4"-14
Sleeve Center to Top Height
1.89 in
Casing Thread Size
1 1/16"-12

Details

Item
Swivel Joint
Standards
SAE J1176
Connection
Male JIC x MNPT
Sleeve Thread
3/4-14 NPTF
Operating Pressure (PSI)
3,500
Casing Thread
1 1/16-12 UN
Material of Construction
Zinc Plated Steel
Seal Material
Buna N
Pipe Fitting Material
Zinc Plated Steel
Casing Connection Type
SAE 37
Application
Fluid Power System
Fitting Material Finish
Zinc-Plated
Fitting Shape
90 Degrees Elbow
Maximum Operating Temperature
250 Degrees F
Fitting Material
Steel
Sleeve Thread Gender
Female
For Fluid Type
Glycol, Hydraulic Oil, Water
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant
Maximum Operating Pressure
3,500 psi
Sleeve Connection Type
NPTF
Casing Thread Gender
Male

Description

Swivel Joint, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Maximum Operating Pressure 3,500 psi, Overall Length 3.21 in, Seal Material Buna-N, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards SAE J1176, Application Fluid Power System, Casing Center to End Length 2.36 in, Casing Connection Type SAE 37, Casing Thread Gender Male, Casing Thread Size 1 1/16 In.-12, Fitting Shape 90 Degrees Elbow

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.